ASTRN120 Assortment Steel Rivet SAE Fractional Nut - 120 Piece
- Mfr # ASTRN120
- Zoro # G703993996
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASTRN120
- Zoro #
- G703993996
- UPC #
- 745227068807
- Country of Origin
- China
Description
The Astro Pneumatic Tool RN120 Steel Rivet Nut Assortment includes at least 120pcs of steel zinc plated flat head knurled body standard length rivet nuts in SAE UNC sizes. The assortment comes in a plastic storage case and includes a size guide for convenience.
Features- Includes at least 120pcs of steel zinc plated flat head knurled body standard length rivet nuts in SAE UNC sizes
- Plastic storage case and size guide for convenience
- 120 Piece
- Drill Holes Sizes: 8-32", 10-24", 0.25", 5/16", 3/8"
- Weight: 0.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.