EuroPro High Efficiency/High Transfer Spray Gun with 1.9mm Nozzle & Plastic Cup

  • Mfr # EUROHE109
  • Zoro # G822769953
product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EUROHE109
Zoro #
G822769953
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Astro Tools EUROHE109 EuroPro High Efficiency/High Transfer Spray Gun with 1.9mm Nozzle & Plastic Cup maintains a higher transfer rate for a quicker pace. By piling the paint higher, this spray gun helps minimize overlap, which is needed on passes. This tools body is machined from anodized forged CNC and the fittings provide a longer corrosion free tool life and a reduced number of gaskets. This spray gun also features internal coated passages for consistent flow and easier cleaning, stainless steel needle and fluid tip, and a soft trigger pull with a precise lubricated adjustment knob for better control and reduced fatigue. Higher transfer rate for a quicker pace Piles paint higher to minimize overlap needed on passes Maintains very high transfer efficiency Large spray pattern, 12.5 in at 7 in distance Anodized forged CNC machined body and fittings provides longer corrosion free tool life and reduced the number of gaskets Internal coated passages for consistent flow and easier cleaning Stainless steel needle and fluid tip Soft trigger pull and precise lubricated adjustment knob for better control and reduced fatigue M16*P1.5 female thread fluid joint is compatible with most traditional and disposable cup systems Compatible with waterborne and solvent based products Specs: Nozzle Size: 1.9mm Cup Capacity: 600ml Operation Pressure: 29psi Weight: 0.7 lbs. (325g) Gun Dimensions W x H: 7 in x 5-34 in (175mm x 145mm) Avg. Air Consumption: 10.5 - 12.5cfm Air Inlet Thread NPT: 1⁄4” Required Compressor: 3 - 5hp Max. Pattern at 6 in to 8 in Distance: 11 in - 13 in (280-330mm) Air Hose I. D. Size: 3/8 in Nozzle Size: 1.9mm Cup Capacity: 600ml Operation Pressure: 29psi Weight: 0.7 lbs. (325g) Gun Dimensions W x H: 7 in x 5-34 in (175mm x 145mm) Avg. Air Consumption: 10.5 - 12.5cfm Air Inlet Thread NPT: 1⁄4” Required Compressor: 3 - 5hp Max. Pattern at 6 in to 8 in Distance: 11 in - 13 in (280-330mm) Air Hose I. D. Size: 6 - 8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews