Astro Pneumatic
Pad Surface Prep Kit, 3"
- Zoro #: G5028987
- Mfr #: 3SPK
Hover or click to zoom Tap to zoom
Key Features
- Item: Pad Surface Prep Kit,3"
$10.76
Subtotal: $10.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Astro Pneumatic #3SPK Specifications
- Zoro #: G5028987
- Mfr #: 3SPK
- UPC #: 745227001101
- Item: Pad Surface Prep Kit,3"
- Country of Origin (subject to change): China
Description
Pad Surface Prep Kit,3 In.
Reviews of Astro Pneumatic #3SPK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut 4635
- ASTRO PNEUMATIC Sanding Disc, 1000 Grit, PK25 31000P
- ASTRO PNEUMATIC Disc Sanding, 3", Hook-and-Loop, PK25 3600P
- ASTRO PNEUMATIC Roll Lock Holder, 2" 2ROH
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit 3050
- ASTRO PNEUMATIC 2 Sanding Disc 600 Grit - 25Pc (Part Of 3057 Kit) 2600P
- UNITED ABRASIVES/SAIT Ceramic6in180X DiscHookandLoop50PK 36324
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 66261131592
- 3M Hookit Film Disc 371L, 6 x NH P320, 50/i 7100095672
- MIRKA Gold 6" Grip 37H P120 23-6MH-120
- 3M Hookit Mcrfnshng Flm Type D Dsc 366L, 6in 7000119266
- Astro Pneumatic Hook & Loop Sanding Discs