Shop ASTRO PNEUMATIC

Tool AO2181B ONYX Die Grinder Kit with Burrs

  • Mfr # AO2181B
  • Zoro # G804128082

product price: 
$
214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AO2181B
Zoro #
G804128082
UPC #
745227016464
Country of Origin
China

Description

  • Onyx Die Grinders with ergo composite handle reduces fatigue and vibration.
  • Includes 202 - Composite Body 1/4" Medium Die Grinder Rear Exhaust - 22,000rpm and 2181- 8pc. Double Cut Carbide Rotary Burr Set 1/4" Shank in Blow Molded Case.
  • SA-5: Cylindrical shape 1/2" x 1".
  • SA-3: Cylindrical shape 3/8" x 3/4".
  • SC-3: Cylindrical radius end 3/8" x 3/4".
  • SC-1: Cylindrical radius end 1/4" x 5/8".
  • SD-1: Ball shape 1/4".
  • SD-3: Ball shape 3/8".
  • SF-3: Tree shaped radius end 3/8" x 3/4".
  • SF-5: Tree shaped radius end 1/2" x 1".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.