Tool AO78100 Goliath Ball Joint Extra Large C-Frame Press
- Mfr # AO78100
- Zoro # G703990469
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AO78100
- Zoro #
- G703990469
- UPC #
- 745227061952
- Country of Origin
- China
Description
Features
- Large ball joint press for max clearance and easier use of tall and stacked adapters
- Includes both long and short drive screws to maintain a shorter overall working length when desired
- Features 3X the throat space and includes a notched foot that allows for pressing out ball joints without removal of top mount grease fittings
- Material: Astro's new forged alloy steel
- Throat: 9.1"
- Length: 11.9"
- Weight: 14.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.