Shop ASTRO PNEUMATIC
Create Account
Tool AO78830 Heavy Duty Hub Drum & Rotor
- Mfr # AO78830
- Zoro # G004057731
product price:Â
$
256.99
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
- AO78830
- Zoro #
- G004057731
- UPC #
- 745227065080
- Country of Origin
- China
Description
The OTC heavy duty brake drum and rotor puller handles large components such as brake drums, rotors, drive wheels, gears, flywheels and pulleys. One person can easily set the tool in place and use for tough pulls even where there is little access to insert the jaws. Can be used with air tools to reduce time and fatigue. Spread is up to 12-3 & 4 in. with a reach of 5 in. 7 - tons of force, yet weighs less than 10 pounds.
Features- Handles large components such as brake drums rotors drive wheels gears flywheels and pulleys
- One person can easily set the tool in place and use for tough pulls even where there is little access to insert the jaws
- Can be used with air tools to reduce time and fatigue
- Spread is up to 12 - 3 & 4 in. with a reach of 5 in.
- 7 - tons of force yet weighs less than 10 pounds
- Weight: 21 lbs