Tool AO936 Onyx Gear Driven Heavy Duty Air Saw
- Mfr # AO936
- Zoro # G404057577
product price:Â
$
250.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AO936
- Zoro #
- G404057577
- UPC #
- 745227070084
- Country of Origin
- China
Description
Onyx Gear Driven Heavy Duty Air Saw
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Industry leading gear-driven design with 250% more cutting capacity than standard air saws
- Cut quicker and thicker up to 1/4" (6.4mm) mild steel
- Accepts universal 1/2" shank standard saw blades
- Strokes per Minute: 7000
- Air Consumption: 4.0 CFM
- Air Pressure: 90 psi
- Air Inlet: 1/4"
- Lenth: 12.2"
- Stroke Length: 10 mm
- Cutting Capacity: 1/4"
- Recommended Hose Size: 3/8"
- Sound Pressure Level: 88 dB
- Weight: 3.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.