Shop ASTRO PNEUMATIC

Tool AOADR14 1 x 4 in. Capacity Blind Rivet - Extra Large

  • Mfr # AOADR14
  • Zoro # G704036098

product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AOADR14
Zoro #
G704036098
UPC #
745227058211
Country of Origin
China

Description

The Astro ADR14 XL Blind Rivet Adapter Kit - 1/4" capacity is made from a single CNC machined solid aluminum billet and features Japanese bearings. Easily convert you cordless, pneumatic or corded drill into a power pop riveter. This unit works on up to 0.9-1.0in. rivet bodies with maximum strokes of 0.7in. . This kit includes nosepieces and works on 3/32", 1/8", 5/32", 3/16", 7/32" and 1/4" steel, aluminum, copper or up to 7/32" in stainless.

Features
  • Capacity Blind Rivet - Extra Large
  • Easily convert your cordless, Pneumatic or corded drill into a power pop riveter
  • Includes nose pieces for 3/32", 1/8", 5/32", 3/16", 7/32" and 1/4" for steel, aluminum, copper or up to 7/32" in stainless
  • CNC machined from solid billet aluminum and features Japanese bearings
  • Works on up to 0.9-1.0" rivet Bodies, maximum stroke of 0.7"
Specifications
  • Size: 1 x 4 in.
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.