Shop ASTRO PNEUMATIC
Create Account
Tube & Weld Belt Finish Sander (3/4 in x 20.5 in) with Belts
- Mfr # 3039
- Zoro # G122769905
product price:Â
$
277.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3039
- Zoro #
- G122769905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
The Astro Tools 3039 Tube & Weld Belt Finish Sander is designed to for cleaning, weld prep and material removal on tubing or any work piece with tight curves. Easily adjust the roller in this tool to create slack in the belt that allows for sanding along curved surfaces, dramatically cutting down prep and finish time compared to traditional methods. This belt sander includes a few of its 3/4 x 20.5 in size belts and takes most types of this size. Bring your fabrication game to a whole new level with the new 3039 Tube & Weld Belt Finish Sander! Adjustable 3/4 x 20.5 in air belt file for cleaning, weld prep and material removal on tubing or any radiused work piece. Adjust roller position to create slack in the belt that allows for sanding along curved surfaces. SPECIFICATIONS Free Speed: 16,000 rpm Size of Belt: 20 x 520 mm Net Weight: 3.08 lbs. (1.4kg) Overall Length: 370 mm Air Consumption: 4 cfm Air Inlet: 1/4 in Air Pressure: 90PSI Motor HP: 0.6 HP Air Exaustt: REAR Sound Level: 88 dB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.