
TUF GAMING M3 GEN II GAMING MOUSE, WIRED, 59G LIGHTWEIGHT, IP56 DUST & W at ER RES
Mfr # P309 TUF GAMING M3 GEN II
Zoro # G022915761
product price:Â $42.45
/eaKey Features
Color
Black
Product Line
GAMING M3 Gen II
Depth
4.8 in
Operating System Compatibility
Windows 10, Windows 11
Package Contents
GAMING M3 Gen II Gaming Mouse, 1 x Quick Start Guide, 1 x Warranty Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P309 TUF GAMING M3 GEN II
Zoro #
G022915761
UPC #
195553909082
Country of Origin
China
Dimensions
Depth
4.8 in
Width
2.7 in
Height
1.6 in
Details
Item
Gaming Mouse
Color
Black
Product Line
GAMING M3 Gen II
Operating System Compatibility
Windows 10, Windows 11
Package Contents
GAMING M3 Gen II Gaming Mouse, 1 x Quick Start Guide, 1 x Warranty Card
Number of Programmable Buttons
6
Ergonomic Fit
Right-handed
Platform Supported
PC
Pointing Device Connectivity Technology
Cable
Power Source Type
Cable
Movement Resolution (dpi)
8000
Pointing Device Host Interface
USB 2.0 Type A
Movement Detection
Optical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.