Shop ATD TOOLS
Create Account
81047 Heavy Duty Toolbox Creeper Seat; 450Lb Capacity
- Mfr # ATD-81047
- Zoro # G204041714
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-81047
- Zoro #
- G204041714
- UPC #
- 663126810474
- Country of Origin
- China
Description
Features
- Padded seat cushion for comfort.
- Front and back tool trays.
- Welded steel frame.
- (4) 3 in. polyurethane, oil-resistant, full bearing casters for smooth movement.
- 3-drawer toolbox with roller bearing slides.
- Storage Capacity: 650 cu. in.
- (3) Drawers: 12-5/8 W x 7-5/8 D x 2-1/4 H in.
- Overall Size: 18-3/4 H x 14 W x 18-1/4 D in.
- Item Weight - 10.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.