Shop ATD TOOLS
Create Account
ATD-10021 21 Pc. 0.75 In. Drive 6-Point Fractional Socket Set
- Mfr # ATD-10021
- Zoro # G003775346
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-10021
- Zoro #
- G003775346
- UPC #
- 663126100216
- Country of Origin
- China
Description
3/4 in. Drive 6 Point SAE Socket Set.
Features:- 24 super bright LED 12000 MCD (Millicandela) maintains nearly the same light intensity for the entire discharge cycle.
- 4 spot lights and 24 floor lights.
- Carrying case included for quick access.
- 21 Pc.
- Lithium Battery is 3.7V.
- Charger and Carrying Case included.
- Packaged in a rugged blow molded storage case.
- Sockets are made of heavy-duty Chrome Vanadium.
- Item Weight - 27.8 lbs.
- 6-point sockets - 7/8 in., 15/16 in., 1 in., 1-1/16 in., 1-1/8 in., 1-3/16 in., 1-1/4 in., 1-5/16 in, 1-3/8 in., 1-7/16 in., 1-1/2 in, 1-5/8 in., 1-3/4 in., 1-13/16 in., 1-7/8 in., 2 in.
- 19 in. ratchet.
- 4 in. extension.
- 8 in. extension.
- 20 in. breaker bar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.