ATD-146 0.25 In. Drive T27 Tamperproof Torx Bit Socket
- Mfr # ATD-146
- Zoro # G903775798
product price:Â
$
32.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-146
- Zoro #
- G903775798
- UPC #
- 663126001469
- Country of Origin
- China
Details
- Item
- Bit Socket
Description
ATD Tools 1/4 in. Drive T27 Tamperproof TORX Bit Socket ATD-146.
Features- Bits are made from S2 steel to meet or exceed torque specifications.
- Sockets are made from heat treated chrome vanadium steel for strength & durability.
- ATD carries a complete line of bit sockets available individually.
- These high quality star bit sockets are designed to be used with hand tools only. The bit socket warranty is voided if they are used with any type of impact tools.
- Item Weight - 0.100 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.