Shop ATD TOOLS
Create Account
ATD-310 0.25 In. Drive Socket Rail
- Mfr # ATD-310
- Zoro # G004089121
product price:Â
$
34.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATD-310
- Zoro #
- G004089121
- UPC #
- 663126003104
- Country of Origin
- China
- Item
- Socket
Description
Features :
- Durable plated steel rail with (16) Slide-on clips to hold sockets tight.
- Screw Holes for affixing to wall or cabinet.
- Item Weight - 0.200 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.