ATD-3453 3 Cfm Vacuum Pump
- Mfr # ATD-3453
- Zoro # G704166177
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATD-3453
- Zoro #
- G704166177
- UPC #
- 663126034535
- Country of Origin
- China
Description
Features :
- High efficiency single stage pump.
- Free Air Displacement - 3 CFM.
- Ultimate Vacuum - 80 Microns.
- Voltage - 110-120V, 60 Hz.
- Power - 1/4 Hp.
- 1/4 in.SAE and 1/2 in. ACME port access.
- Large fan keeps vacuum pump cooler and extends life.
- Easy access oil fill port.
- Exhaust at oil fill location.
- Case Quantity - 1.
- Item Weight - 20.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.