Shop ATD TOOLS
Create Account
ATD-4360 0.5 In. Drive Thin Wall Deep Protective Impact Socket - 21 mm
- Mfr # ATD-4360
- Zoro # G603775272
product price:Â
$
44.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-4360
- Zoro #
- G603775272
- UPC #
- 663126043605
- Country of Origin
- China
Details
- Item
- Deep Impact Socket
Description
Protective impact sockets feature outer protective sleeves and inner plastic inserts to prevent damage to custom wheels and decorative lug nuts.
Features:- Hollow design for use on longer wheel studs.
- Color coded for easier identification.
- 1/2 in. drive.
- Size - 21 mm.
- Item Weight - 0.500 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.