ATD-4625 10 Pc. 0.5 In. Drive Sae Impact Hex Driver Set
- Mfr # ATD-4625
- Zoro # G104041838
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-4625
- Zoro #
- G104041838
- UPC #
- 663126046255
- Country of Origin
- China
Description
10 Pieces, Drive SAE Impact Hex Driver Set.
Features:- Includes the most popular sizes for automotive repair.
- Heavy-duty chrome moly steel for use with impact wrenches.
- Long lasting black phosphate finish.
- 1/2 in drive, 3 in. long.
- Item Weight - 5.000 lbs.
- Molded Storage Case.
- (10) 1/2 in. Drive Metric Impact Hex Bit Sockets:
- ATD-4626 - 1/4 in.
- ATD-4627 - 9/32 in.
- ATD-4628 - 5/16 in.
- ATD-4629 - 3/8 in.
- ATD-4630 - 7/16 in.
- ATD-4631 - 1/2 in.
- ATD-4632 - 9/16 in.
- ATD-4633 - 5/8 in.
- ATD-4634 - 11/16 in.
- ATD-4635 - 3/4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.