Shop ATEN
Create Account
USB and VGA CPU Module
- Mfr # KA7570
- Zoro # G724195522
product price:Â
$
90.99
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
- KA7570
- Zoro #
- G724195522
- UPC #
- -
- Country of Origin
- China
Description
Features Keyboard and mouse emulation - keeps your server functioning smoothly when it is disconnected from the switch's KVM port or relocated to different KVM port. Superior video quality - supports resolution of up to 1600 x 1200 within the distance of up to 130 feet ( 40m). Hot pluggable - add or remove computers without having to power down the switch.. Compact size. Housing - Plastic. Dimensions - 3.54 x 1.69 x 0.86 in.. Item Weight - 0.33 lbs..