Shop ATHENA CASES
Create Account
Pool Cues Athena Case 03 White Heartburn
- Mfr # ATHC03
- Zoro # G724187619
product price:Â
$
205.99
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
- ATHC03
- Zoro #
- G724187619
- UPC #
- -
- Country of Origin
- China
Description
Features Athena Heart Burn case.. Spacious pockets.. Top carrying handle.. Shoulder strap.. Interior Case Layout.. Item Weight - 2.15 lbs.. 2 butts/ 2 shafts tube style case.. Holds up to 31 in. shaft with joint protectors.. 34 in. total length.. White vinyl with pink, purple and black heartburn design.. 14 in. long pouch with separate Athena Extension separator.. 7 in. small top pouch with keychain ring and small elastic separator.. Includes top hand with Athena logo and long adjustable back strap..