Shop ATHENA CUES
Create Account
ATH42 17.0 17 oz Athena Pink Barbed Hearts Pool Cue
- Mfr # ATH42 17.0
- Zoro # G424181917
product price:
$
334.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATH42 17.0
- Zoro #
- G424181917
- UPC #
- -
- Country of Origin
- China
Description
17 oz Athena Pink Barbed Hearts Pool CueAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Color: Pink. Material: 70% Wool/30% Nylon. non-Stick: No. Type: Simonis 760. Tips: 13 mm, 7 layered vacuum sealed proprietary boar skin tip. Ferrule: 1 in Fiber linen ferrule. Shaft: 29 in hard rock maple, 10 - 12 in pro taper. Pin: 5/16x18. Collar: Stainless steel collar and a black composite ring with a thin silver ring inside. Forearm: Two-tone pink hearts and thorns overlaid design. Wrap: Black Irish linen. Butt Sleeve: Two-tone pink hearts and thorns overlaid design. Butt Plate: Black composite with gold Athena emblem with a thin silver ring and a brass ring at bottom. Bumper: Black rubber. Design: Barbed Hearts. Capacity: 17 oz. Weight: 1.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.