Shop ATHENA CUES
Create Account
ATH46 19 19 oz
- Mfr # ATH46 19
- Zoro # G224187904
product price:Â
$
358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATH46 19
- Zoro #
- G224187904
- UPC #
- -
- Country of Origin
- China
Description
19 oz Athena CuesAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Material: 70% Wool/30% Nylon. non-Stick: No. Type: Simonis 760. Tips: 12.5 mm, 7 layered vacuum sealed proprietary boar skin tip. Ferrule: 1 in Fiber linen ferrule. Shaft: 28 1/2 in hard rock maple, 10-12 in pro taper. Pin: Piloted 5/16x18. Collar: Stainless steel with black collar and silver ring. Forearm: Faded grey and white background with multi-colored dragonflies, green leaves and faded in and out white and grey metallic whimsy design. Wrap: Black Irish linen. Butt Sleeve: Faded grey and white background with multi-colored dragonflies, green leaves and faded in and out white and grey metallic whimsy design. Butt Plate: Black with silver Athena logo. Bumper: Athena plug bumper with extension insert. Capacity: 19 oz. Weight: 1.5 lbs.