Shop ATHENA POWER
Create Account
Athena Computer Power AP-MP4ATX60FEP8 600W Apollo Series SFX Power Supply
- Mfr # AP-MP4ATX60FEP8
- Zoro # G203881441
product price:
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP-MP4ATX60FEP8
- Zoro #
- G203881441
- UPC #
- 821524046080
- Country of Origin
- China
Description
Athena Power has raised the bar in Micro SFX Power supplies. With higher demand for a stronger and reliable PSU, Athena Computer Power has released the APOLLO 600 Watt Power Supply. The latest power supply in the APOLLO series follows the same blueprints that made its predecessors so popular. Integrated with the Active PFC function, this compact power supply brings micro SFX PSUs into the next level.Features
- Micro SFX power supplies are known mostly as a replacement power supply, but it has now evolved and can be used for mini-ATX cases, custom built computers, mini-servers, and more
- With the increase of wattage and efficiency, the micro SFX is a conventional PSU that can be used for multiple purposes
- The Active PFC and Full Range function promotes a smarter PSU
- APOLLO 600 Plus will support the most current ATX motherboards including the latest EPS-12V Xeon and Intel Core I7 motherboards
- Product Category: Micro SFX
- Output Power: 600 watt
- Input Votage: 88 264 Volts AC
- Frequency: 47/63 Hz
- MTBF: 100,000 Hours on Maximum Load at +25°C
- Temperature Range: Operating: 0°C +50°C on Full Load; Storage & Shipping: -20°C +80°C
- Rise time: Less than 20 ms
- Hold-up Time: 17 ms Minimum at Nominal Input Voltage
- Weight: 5 lbs
- Dimension: 5.2 x 4.92 x 2.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.