This item is Discontinued.
This item is Discontinued.
Textured Grip Gloves, 5.5 mil Palm, Nitrile, M, 100 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q311-M
- Zoro #
- G7182771
- UPC #
- 896800001886
- Country of Origin
- China
- Item
- Textured Grip Gloves
- Color
- Blue
- Material
- Nitrile
- Disposable Glove Material
- Nitrile
- Powdered/Powder Free
- Powder Free
- Application
- Protection Against Day-to-Day Hazards
Description
Package Quantity 100