This item is Discontinued.

Atlantic Safety Products Smooth Grip Gloves, Vinyl, XL, 100 PK, Clear N331-XL

This item is Discontinued.

Atlantic Safety Products

Smooth Grip Gloves, Vinyl, XL, 100 PK, Clear (Discontinued)

Mfr # N331-XL
Zoro # G7183219
UPC # 813601010039
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N331-XL
Zoro #
G7183219
UPC #
813601010039
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL

Details

Item
Smooth Grip Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Powdered/Powder Free
Powder Free
Application
Protection Against Day-to-Day Hazards

Description

Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.