This item is Discontinued.

This item is Discontinued.
Atlantic Water Gardens FB2400 Oasis 24 in. Fountain Basin (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB2400
- Zoro #
- G703730270
- UPC #
- -
- Country of Origin
- United States
Description
The new Oasis Series Fountain Basin offers the strength and features that set it apart from the rest. Recessed plumbing channels, molded support cone and heavy wall thickness normally found in contractor grade equipment make this basin the best choice for retail applications.
Dimensions: 24" L x 24" W x 10" H.
Max Pump Flow: 750 gph.
Plumbing Size: Up to 3/4".
Capacity: 20 Gallons.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.