This item is Discontinued.

Atlantic Water Gardens Atlantic Water Gardens FB4600 46 in. Fountain Basin FB4600

This item is Discontinued.

Atlantic Water Gardens

Atlantic Water Gardens FB4600 46 in. Fountain Basin (Discontinued)

Mfr # FB4600
Zoro # G104063304
Country of Origin United States
Category Water Alarms
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB4600
Zoro #
G104063304
UPC #
-
Country of Origin
United States

Description

Pro Series Fountain Basins incorporate the features, strength, and ease of installation demanded by today's professional installers. Atlantic's innovative design includes a flat, supported top deck with recessed plumbing channels and pocket for the New Triton 3-way manifold. Whether installing a bubbling urn, rock columns or a disappearing fountain, the versatility of Atlantic's Fountain Basins makes them the right product for every job.
  • Dimensions: 46" W x 13" H.
  • Max Pump Flow: 4,000 gph.
  • Plumbing Size: (3) 3/4" or (1) 1-1/2" hose.
  • Capacity: 67 gallons.
  • Application: Pond-Free Fountain.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.