This item is Discontinued.

Atlantic Water Gardens Atlantic Water Gardens FTN CCV24  24 in. Color Changing Vase Fountain FTN CCV24

This item is Discontinued.

Atlantic Water Gardens

Atlantic Water Gardens FTN CCV24 24 in. Color Changing Vase Fountain (Discontinued)

Mfr # FTN CCV24
Zoro # G803962250
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FTN CCV24
Zoro #
G803962250
UPC #
-
Country of Origin
United States

Description

Atlantic is proud to introduce a new concept in illuminated water features overflowing vases that glow from within! During the day the three sizes create the welcome sights and sounds of dancing water, bubbling up and cascading down their sides but in the dark, they come alive with light! Working on the same technology as our Color Changing Colorfalls, these vases radiate in 48 different colors, or in 16 different pre-programmed patterns, with speed and intensity regulated by Remote Control.
  • Color Changing LED Light Ring.
  • Remote Control and Control Module.
  • Integrated anchor base for increased stability.
  • Durable rotomolded polyethylene construction.
  • Simulated granite finish.
  • Sold individually or as a 3 peice kit.
  • Pump and basin is sold separatley.
  • 24" Color Changing Vase.
  • Dimensions: 12" W x 24" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.