This item is Discontinued.

Atlas Atlas 8 In Sound Masking Speaker W 70.7V 4W M1000R-W

This item is Discontinued.

Atlas

Atlas 8 In Sound Masking Speaker W 70.7V 4W (Discontinued)

Mfr # M1000R-W
Zoro # G2193229
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1000R-W
Zoro #
G2193229
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
13"
Height
3.9"

Details

Color
Gloss White
Product Type
Speaker

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.