This item is Discontinued.

Atlas Atlas Dual 2Inx 4In Sound Masking Spkr System Low M2000-LP

This item is Discontinued.

Atlas

Atlas Dual 2Inx 4In Sound Masking Spkr System Low (Discontinued)

Mfr # M2000-LP
Zoro # G200481521
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2000-LP
Zoro #
G200481521
UPC #
-
Country of Origin
Unknown
Color
Black
Product Type
Speaker

Dimensions

Depth
7"
Height
2.6 in
Width
7-1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.