Platinum Ptc300 Rim-Clamp Tire Changer With Assist Arm
- Mfr # AP-PTC300
- Zoro # G122407975
product price:Â
$
6,062.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-PTC300
- Zoro #
- G122407975
- UPC #
- 810524028455
- Country of Origin
- China
Details
- Item
- Tire Changers
Description
Platinum Rim Clamp/Swing Arm Tire Changer; Left Hand Assist Arm Included; Extra-Large Star-Shaped Turntable; Air operated jaws & bead breaker (external air supply required); Electric turntable; Metal mount/demount head w/ replaceable plastic inserts; Column mounted inflator box w/ gauge Included; Filter/Regulator/Lubricator Included; Tire Tool Included; Lube Bucket with Brush Included; Set of Large Plastic Jaw Covers Included; Plastic Cover for Bead Breaker Shovel Included; Multiple Replacement Plastic Inserts for M/D Head Included; Built in inBeadblasterin; Replacement Parts & Wear Items Always in Stock: Steel, Aluminum, Alloy; External Locking Rim Dimension: 10in - 24in; Internal Locking Rim Dimension: 12in - 26in; Maximum Tire Diameter: 43in; Maximum Wheel Width (Bead Breaker): 15in; Turntable Rotating Speed: 7 RPM; Bead Breaker: 6,924 LB. Force; Air Requirement: 120-145 PSI; Operating Voltage: 110volt; Shipping Weight: 620 lbs.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.