Shop ATLAS COPCO
Additional $440.00 delivery surcharge applies per item.
See details
Create Account
G18-100 AP, 25HP, Oil-Injected Rotary Screw, Tank Mount, 100PSI, 3PH 208/230/460V
- Mfr # 8153335818
- Zoro # G005653284
product price:Â
$
31,707.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8153335818
- Zoro #
- G005653284
- UPC #
- -
- Country of Origin
- Italy
Description
Atlas copco g18-100 ap, 25hp, oil-injected rotary screw, 132 gallon tank mount, 100psi, 3ph 208/230/460v atlas copco's oil-injected rotary screw g18-125 ap 208-230/460, 132 gallon compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The g18-125 ap 208-230/460, 132 gallon compressor is an oil-injected rotary screw, 208-230/460 volt three phase unit with 132 gallon horizontal configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46c/115f. features & benefits: reliability the g series is designed, manufactured and tested in accordance with iso 9001, iso 14001 and iso 1217. the screw compressor technology allows 100% continuous duty cycle and the reinforced frame eliminates resonance. g compressors are built for a long lifetime of reliable operation. reduced energy costs our g compressors offer the low energy consumption and high efficiency of a rotary screw compressor. compared to piston compressors that suffer from increased energy consumption over time, these screw compressors always provide high efficiency. plug and play installation in addition to boasting a minimum footprint, the g series discharges cooling air from the top, allowing placement against the wall or in a corner. the tank mounted g with built-in dryer reduces space requirements even further, making it ideal if you have limited space at your facility. easy maintenance service points are grouped together and are accessible through the removable panel. the spin-on oil separator and filter are designed to be easy to maintain. maintenance is further simplified through inf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.