Shop ATLAS COPCO
Additional $230.00 delivery surcharge applies per item.
See details
Create Account
G7-116T AP, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
- Mfr # 8152103798
- Zoro # G305653434
product price:Â
$
17,250.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8152103798
- Zoro #
- G305653434
- UPC #
- -
- Country of Origin
- Italy
Description
Atlas copco's oil-injected rotary screw g7-116t ap compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The g7-116t ap compressor is an oil-injected rotary screw, 208-230/460 volt three phase unit with 71 gallon horizontal configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46c/115f. Customer benefits: reliability the g series is designed, manufactured and tested in accordance with iso 9001, iso 14001 and iso 1217. The screw compressor technology allows 100% continuous duty cycle and the reinforced frame eliminates resonance. G compressors are built for a long lifetime of reliable operation. Reduced energy costs our g compressors offer the low energy consumption and high efficiency of a rotary screw compressor. Compared to piston compressors that suffer from increased energy consumption over time, these screw compressors always provide high efficiency. Plug and play installation in addition to boasting a minimum footprint, the g series discharges cooling air from the top, allowing placement against the wall or in a corner. The tank mounted g with built-in dryer reduces space requirements even further, making it ideal if you have limited space at your facility. Easy maintenance service points are grouped together and are accessible through the removable panel. The spin-on oil separator and filter are designed to be easy to maintain. Maintenance is further simplified through information provided on the control panel. Silent operation atlas copco supplies g compressors with full sound enclosures which reduce the sound levels to as low as 61 db(a). The rotary screw technology minimizes vibration, while optimized cooling air flow enhances quiet operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.