Shop ATLAS COPCO
Additional $335.00 delivery surcharge applies per item.
See details
Create Account
G7P 125, 10HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 39.6 CFM, 3PH 208-230/460V
- Mfr # 8153294577
- Zoro # G908825443
product price:Â
$
20,531.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8153294577
- Zoro #
- G908825443
- UPC #
- -
- Country of Origin
- Italy
Description
atlas copco introduces the new g-series compressors. Atlas copco compressors are legendary for their reliability and efficiency, which is why the g-series has long been the preferred air solution for small and medium sized businesses. With flexibility in mind, the g compressors are available in various versions floor mounted, tank mounted, and with or without integrated dryer. atlas copco does not skip any steps, offering tefc totally enclosed fan cooled motor as standard and designed the unit to operate in ambient temperatures of up to 115f, practically allowing for operation in the dirtiest of environments. features: the new g-series compressors offer zero hassle, and zero worries, featuring high reliability, low maintenance, silent operations, environmentally friendly operations, and ability for an integrated dryer reliability the g series is designed, manufactured and tested in accordance with iso 9001, iso 14001 and iso 1217. The screw compressor technology allows 100% continuous duty cycle and are built for a long lifetime of reliable operation reduced energy costs our g compressors offer the low energy consumption and high efficiency of a rotary screw compressor. Thanks to load/no load control, the compressor controller switches automatically to the optimum control mode for high, low, and intermittent air consumption plug and play installation in addition to boasting a minimum footprint, the g series discharges cooling air from the top, allowing placement against the wall or in a corner. The tank mounted g with built-in dryer reduces space requirements even further, making it ideal if you have limited space at your facility, while saving on installation costs easy maintenance service points are grouped together and are accessible through the removable panel. The spin-on oil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.