Ionic Ozone Air Purifier With Washable HEPA Filter and Remote Control

  • Mfr # ATL303CHO
  • Zoro # G004157400
product price: 
$
606.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATL303CHO
Zoro #
G004157400
UPC #
859456002799
Country of Origin
China

Description

This machine has been beautifully constructed with High Quality laminated wood cabinetry. This Atlas Air Purifier utilizes a 7 Stage Air Purification process and has a washable HEPA filter which can be washed and reused. With the use of the remote control you can control the filter functions or the options. The air purifier is very compact yet powerful, It can provide up to 3500 SQ FT of clean air. Inside you will find 6 stages of air purification - Anion and UV Lights for organic contaminants, a photo catalytic filter as well as a medical grade HEPA filter to capture or decompose larger particles, and a negative ion generator with an output of 11.3 trillion ions per second for dust, allergen, and bacteria removal. Breathe easy, live comfortably with an Atlas 303CHO.

Features
  • 7 Stages of air purification process
  • 3 Ozone plates
  • Four Speed fan
  • Compact yet powerful
  • Room size selection five level adjustable purifier
  • Manual control and Remote control
  • Digital clock
  • Digital Timer function
  • Safety switch (disable unit unless filters are properly installed)
  • Attractive black color or wooden grain finish
  • Washable and replaceable pre-filter
  • Washable and replaceable Hospital Grade HEPA filter
  • Washable and replaceable photo catalytic filter
  • Long lasting UV light and Anion Light
  • Low energy consumption, low maintenance
  • Stainless steel construction
  • No chemicals and no residual contamination.
  • Coverage area - 3,500 Sq. Ft.
Specifications
  • Functions - Negative ion , Adapter Voltage Input - 110-220v Ac, 3 pcs of ozone plate, UV light , Catalyst filter , HEPA filter , Activated carbon filter, Prefilter.
  • Applicable Areas - ouseholds, bedroom, garage, bathroom, closet, car, hotel, hospital, restaurant, schools and entertainment areas, etc.
  • Electrical Input voltage - 110-120V/220-240V, 50HZ/60HZ
  • Ozone quantity Low grade - 50mg/H; high grade - 750mg/H
  • Wind quantity 150 CFM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews