This item is Discontinued.

Atlas Spk 4 In 10 Oz T72-8W FC104T

This item is Discontinued.

Atlas

Spk 4 In 10 Oz T72-8W (Discontinued)

Mfr # FC104T
Zoro # G5781409
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC104T
Zoro #
G5781409
UPC #
-
Country of Origin
Unknown
Material
Ceramic
Impedance
8 Ohm
Sensitivity
94 dB
Product Type
Speaker

Dimensions

Depth
4"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.