This item is Discontinued.

Atlas Spk 8 In 10 Oz Dual T72-4W C10AT72

This item is Discontinued.

Atlas

Spk 8 In 10 Oz Dual T72-4W (Discontinued)

Mfr # C10AT72
Zoro # G100448464
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10AT72
Zoro #
G100448464
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.9"
Diameter
8.1"

Details

Impedance
8 Ohm
Product Type
Speaker
Sensitivity
97 dB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.