This item is Discontinued.

Atlas Strat 2; 8In 2-Way Sp Kr System Order In Multiples FAP82T

This item is Discontinued.

Atlas

Strat 2; 8In 2-Way Sp Kr System Order In Multiples (Discontinued)

Mfr # FAP82T
Zoro # G4005739
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAP82T
Zoro #
G4005739
UPC #
-
Country of Origin
Unknown
Color
White
Sensitivity
90 dB
Impedance
8 Ohm
Product Type
Speaker

Dimensions

Diameter
15.8"
Height
12.8"
Depth
12.8"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.