Atrix Express IPM HEPA Vacuum

  • Mfr # VACEXP-IPM-G

  • Zoro # G1737312


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
HEPA
Weight
4.1 lb
Vacuum Collection Type
Bagless
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VACEXP-IPM-G
Zoro #
G1737312
UPC #
838067000493
Country of Origin
United States

Dimensions

Width
7 1/2 in
Hose Dia.
1 in
Power Cord Length
25 ft
Length
12 1/4 in
Height
6 1/2 in
Hose Length
6 ft
Tank Size
0.12 gal

Details

Item
Critical Area Vacuum
Voltage
120V
Vacuum Filtration Type
HEPA
Weight
4.1 lb
Vacuum Collection Type
Bagless
Standards
CE
Amps
5.5
Includes
(2) HEPA Filter, 6 ft Hose, 4 in to 20 in Extension Wands, Crevice Tool, 16 in Flexible Gooseneck, Utility Nozzle, 2-Hose Plugs, Padded Carrying Bag
Filter Type
HEPA
Net Weight
4 lb.
Air Flow
70 cfm
Static Pressure
50 in
Vacuum Capacity
1/4 gal.
Hz
60
Series
Industrial
Sound Level dBA
74 dBA
Tank Material
Plastic
Vacuum Filter
Cartridge
Warranty
1.5 yr. Limited
Vacuum Product Grouping
Handheld Vacuums
Vacuum Pickup Type
Dry
Vacuum Air Flow
79 cfm
Vacuum Power Source
Corded
Current
5.5 A
Tank Dry Capacity
1/8 gal
Critical Area Application
Pest Removal
Sound Level
74 dB
Power
500 W

Description

Critical Area Vacuum, Critical Area Application Pest Removal, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 1/4 gal, Tank Dry Capacity 1/8 gal, Vacuum Collection Type Cartridge, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Air Flow 79 cfm, Static Pressure 85 in, Motor Efficiency Type Not Applicable, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 500 W, Current 5.5 A, Voltage 120V AC, Hose Dia. 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.