WB2412OG 24 in. Green Wind Box Planter

  • Mfr # 118150
  • Zoro # G203772954
product price: 
$
36.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118150
Zoro #
G203772954
UPC #
684143005384
Country of Origin
United States

Description

Features
  • Size - 24 in.
  • Color - Olive Green
  • Rolled Rim
  • Window Box Planter With Attached Saucer.
  • Dimension - 23.75 x 8 x 7.22 in.
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews