Shop ATTWOOD
Create Account
1-Mile Deck Mount, Green Sidelight - 12V - Stainless Steel Hou
- Mfr # 66319G7
- Zoro # G903532681
product price:Â
$
39.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66319G7
- Zoro #
- G903532681
- UPC #
- 22697008916
- Country of Origin
- Taiwan, Province of China
Description
1-Mile Deck Mount, Green Sidelight - 12V - Stainless Steel Housing
Part #: 66319G7
Constructed of corrosion-resistant 304 stainless steel, these lights provide one-mile visibility for power boats up to 39.4 ft. (12 meters). Lights include rubber gasket lens seals for enhanced internal corrosion-resistance. Includes one 7.5 watt lamp. For connection to 12 VDC power supply. Installs with three #6 mounting fasteners (not included) . Each light provides 1-mile, 112.5 degree light visibility.
Features:
Part #: 66319G7
Constructed of corrosion-resistant 304 stainless steel, these lights provide one-mile visibility for power boats up to 39.4 ft. (12 meters). Lights include rubber gasket lens seals for enhanced internal corrosion-resistance. Includes one 7.5 watt lamp. For connection to 12 VDC power supply. Installs with three #6 mounting fasteners (not included) . Each light provides 1-mile, 112.5 degree light visibility.
Features:
- 7" Wire Lead
- 12V
- Stainless Steel Housing
- Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.