Attwood Pulsar Bi-Color 2-Pin Stowaway Light - 10in Straight
- Mfr # 10/7/5092
- Zoro # G523512445
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/7/5092
- Zoro #
- G523512445
- UPC #
- 022697921079
- Country of Origin
- United States
Description
Pulsar Bi-Color 2-Pin Stowaway Light - 10in Straight Attwood offers a variety of durable, stowaway, combination pole-mounted sidelights for bow mounting. Each features an anodized aluminum pole that raises the light head for visibility above trolling motors, anchors, or other equipment on the bow. When not in use, lights can be removed from the base and stowed, so they won't interfere with fishing or anchoring. Features: 1-mile, 225 Degrees light visibility for boats up to 39.4 ft. (12 m) Includes 9W wedge base lamp 2-Pin Locking-Collar Pole Specifications: Pole Length: (inch) 10in straight Locking collar design is compatible only with LightArmor Plug-In Bases
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.