Shop ATTWOOD
Create Account
Attwood Pulsar Bi-Color 2-Pin Stowaway Light - 10inAngled
- Mfr # 10/7/5091
- Zoro # G723512573
product price:Â
$
32.99
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
- 10/7/5091
- Zoro #
- G723512573
- UPC #
- 022697911070
- Country of Origin
- United States
Description
Pulsar Bi-Color 2-Pin Stowaway Light - 10inAngled Attwood offers a variety of durable, stowaway, combination pole-mounted sidelights for bow mounting. Each features an anodized aluminum pole that raises the light head for visibility above trolling motors, anchors, or other equipment on the bow. When not in use, lights can be removed from the base and stowed, so they won't interfere with fishing or anchoring. Features: 1-mile, 225 Degrees light visibility for boats up to 39.4 ft. (12 m) Includes 9W wedge base lamp 2-Pin Locking-Collar Pole Specifications: Pole Length: (inch) 10in Angled Locking collar design is compatible only with LightArmor Plug-In Bases
Documents & Resources