Shop ATTWOOD
Create Account
HD2000 Heavy Duty Bilge Pump - 24V & 2000 GPH
- Mfr # 4770-4
- Zoro # G509880346
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4770-4
- Zoro #
- G509880346
- UPC #
- 22697477040
- Country of Origin
- China
Description
HD2000 Heavy Duty Bilge Pump - 24V & 2000 GPH. Heavy-Duty Blige Pumps integrate the highest quality bearings, brushes, alloys, and magnets designed to withstand extreme usage cycles. The pump also employs an exclusive shaft and motor compartment, reducing wear and significantly extending pump life. Advanced resin compositions are incorporated in the exterior to resist chemicals such as engine oil, aggressive detergents, and hose plasticizers. Attwood’s Heavy Duty bilge has unsurpassed durability and efficiency in a compact design to ensure electrical energy is converted to the pump rather than excess heat. AttwoodFTs highest capacity pump, the ball-bearing design provides for cooler motor operation and longer life. Also, this pump delivers over 2000 GPH at open flow while drawing less than 7-amps.Features: High-quality bearings, brushes, alloys, and magnets. Advanced resin compositions incorporated into the exterior. Specifications: Rated Voltage: 24. Fuse Size: 7 Amp. Hose Size: inch 1-1/8in inner diameter.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.