LightArmor HPX Underwater Light - 12 LED & Blue

  • Mfr # 66UW12B-7
  • Zoro # G609832788
product price: 
$
437.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66UW12B-7
Zoro #
G609832788
UPC #
22697662125
Country of Origin
United States

Description

LightArmor Extreme High Performance HPX Underwater Light - 12 LED & Blue. Ensuring the highest quality performance, this 6-inch Light Armor surface mount underwater LED incorporates the very latest technology to provide maximum life cycles, minimal heat exposure, and incredible brightness. The sleek housing with a low profile design requires minimal mounting hardware. Unique heat sink cooling system with active overheat protection, reverse polarity protection, fully-sealed waterproof electronics, and impact-resistant lens further enhance unsurpassed durability.Features: 12V and 24V DC systems. Intelligently engineered for strength and durability. Exclusive Heat-Sync Cooling System with Active Overheat Protection. Resistant to corrosion, chemicals, and UV damage. Extreme impact-resistant lens. 3 ft. sheathed wire. Reverse polarity protection. Fully sealed waterproof electronics. Simple installation with minimal mounting hardware. Low-profile design. Electro-polished 316 stainless steel cover Optional for OEM. CE certified. Specifications: Fixture Lumens: 5,000. Current Draw at 13.6V: 2.59. Current Draw at 24V: 1.30Light Armor Underwater lights must be mounted under water line. Only works underwater.

Ratings & reviews