Mercury Fuel Line Kit, 3/8 in. Dia. x 6' Length w/Fuel Demand Valve

  • Mfr # 93806MUSD7
  • Zoro # G911118471
product price: 
$
86.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93806MUSD7
Zoro #
G911118471
UPC #
22697938244
Country of Origin
United States

Description

Mercury Fuel Line Kit - 3/8'' Dia. x 6' Length with Fuel Demand ValveThis EPA-certified Attwood Mercury Fuel Line Kit reliably delivers fuel to your Mercury engine and provides the ultimate in performance, safety, and value. The kit comes with a 6-foot-long, 3/8-inch diameter low-permeation fuel line that is designed to prevent kinking and hardening, and is rated up to 100 degrees C.Features:These Attwood Fittings Are Included: Tank fitting 8838TM6, tank end hose fitting 8838HF6, and engine end hose fitting 8896LP6It also includes a multi-layer low-permeation primer bulb and a Fuel Demand Value that eliminates engine flooding and spillage by preventing pressurized fuel from reaching the engine.Hose and tank fittings come with pre-applied thread sealantFor Mercury engines and tanksTank Side: Universal Sprayless Quick-Connect*This Fuel Line Kit is compatible with Ethanol blended fuels and with all OEM-brand engines

Ratings & reviews