Shop ATTWOOD

PowerBase Antenna - White Powered Fold-Down Antenna Base

  • Mfr # 6100-AT-7
  • Zoro # G309832798

product price: 
$
502.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6100-AT-7
Zoro #
G309832798
UPC #
-
Country of Origin
United States

Description

PowerBase Antenna - White Powered Fold-Down Antenna Base . The intelligent, automated folding Antenna base. PowerBase easily stows and deploys lights and antennas with the push of a button.PowerBase is the only intelligent light/antenna with object detection technology: SafeGuard Breakaway: In the event of an impact, the powerbase will safely return to a stowed position preventing potential damage to the fiberglass top. SmartDeploy Backdrive: In the event of a blocked deployment, PowerBase senses an obstruction and reverses the light/antenna back to its starting position. PowerBase is designed for worry-free installation and operation from the assembly line to the marina: Standardized mounting patterns allow for upgradeability. Intuitive control without switch limitations. PowerBase is compatible/built with the leading industry equipment: For use with antennas up to 8 ft. In length Powerbase Antenna. Compatibility: Compatible with all leading 1-1/4in threaded VHF Antennas 8ft or less in length. Required for installation not included: 7/32” & 3/4” Drill Bits. #2 Phillips Driver. Marine Grade Sealant. PTFE Lubricant. 2x 1-1/4” Fender Washers and 10-24. Nuts If Through-Hole Mounting. 2-Position SPST Switch with LED Backlight. PowerBase Antenna not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.