Shop ATTWOOD
Create Account
Stainless Steel Scupper Valve Barbed - 1-1/2in Hose Size
- Mfr # 66553-3
- Zoro # G010022839
product price:Â
$
89.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66553-3
- Zoro #
- G010022839
- UPC #
- 22697665539
- Country of Origin
- Thailand
Description
Stainless Steel Scupper Valve Barbed - 1-1/2in Hose Size. Polish your image with these beautiful, durable stainless steel fittings. Why specify plastic parts when these fittings will last the life of the boatRugged Stainless Construction: Cast from certified Enhanced 316 Stainless Steel alloy for strength and lifetime corrosion-resistance. All visible areas are polished to a mirror finish, then passivate each part for additional protection. Thick steel sidewalls withstand continual stress and hose flexing. Faster, Simpler Installation: Each Scupper Valve is available with a new silicone gasket. A channel under the flange holds a bead of sealant, making it easier to apply a trouble-free seal. All models have wrench flats or an end notch to hold as a gripping surface; one installer can tighten all connections from inside the hull. The barbed tail ends provide plenty of room to hold multiple clamps. Stainless Steel Scupper Valves, Barbed: The Scupper Flap is tough neoprene rubber with a molded V that fits into the grooved body to reduce backwash. Fasteners are concealed and corrosion-proof. Specifications: Hose size: inch 1-1/2in inner diameter. Thread Diameter: inch 1-7/8in . Flange O.D. outside diameter: inch 3in. Thread Length: inch 3-1/2in. Barb Length: inch 1-1/2in. Total Length: inch 5-1/2in. Install Hole Saw Size: inch 2in . Thread NPSM: inch 1-1/2in. Max Hull Thickness: inch 3inSteel Thru-Hull Connectors are designed for installation above the water line only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.