Stainless Steel Thru-Hull Short Straight Barbed, 1-1/2 in. Inner Diameter

  • Mfr # 66545-3
  • Zoro # G710633601
product price: 
$
55.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66545-3
Zoro #
G710633601
UPC #
22697665454
Country of Origin
Thailand

Description

Stainless Steel Thru-Hull Short Straight Barbed - 1-1/2'' Inner Diameter Polish your image with these beautiful, durable stainless steel fittings. Why specify plastic parts when these fittings will last the life of the boat? Rugged Stainless Construction: Cast from certified Enhanced 316 Stainless Steel alloy for strength and lifetime corrosion-resistance All visible areas are polished to a mirror finish, then passivate each part for additional protection Thick steel sidewalls withstand continual stress and hose flexing Faster, Simpler Installation: Each Thru-Hull is available with a new silicone gasket A channel under the flange holds a bead of sealant, making it easier to apply a trouble-free seal All models have wrench flats or an end notch to hold as a gripping surface; one installer can tighten all connections from inside the hull The barbed tail ends provide plenty of room to hold multiple clamps Stainless Steel Straight Thru-Hulls, Barbed Short Thread is a more compact size, which allows installation near corners and in confined areas Specifications: Hose size: inch 1-1/2'' inner diameter Flange Diameter: inch 3'' Thread O.D. outside diameter: inch 1-7/8'' - Thread Length: inch 1-1/4'' Barb Length: inch 1-1/2'' Total Length: inch 3-1/8'' Install Hole Saw Size: inch 2'' - Thread NPSM: inch 1-1/2'' Max Hull Thickness: inch 5/8'' *Stainless Steel Thru-Hull Connectors are designed for installation above the water line only

Ratings & reviews