Shop ATTWOOD
Create Account
Stainless Steel Thru-Hull Short Straight Barbed - 1in Inner Diameter
- Mfr # 66542-3
- Zoro # G816103237
product price:Â
$
35.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66542-3
- Zoro #
- G816103237
- UPC #
- 22697665423
- Country of Origin
- Thailand
Description
Stainless Steel Thru-Hull Short Straight Barbed - 1'' Inner DiameterPolish your image with these beautiful, durable stainless steel fittings. Why specify plastic parts when these fittings will last the life of the boat?Rugged Stainless Construction:Cast from certified Enhanced 316 Stainless Steel alloy for strength and lifetime corrosion-resistanceAll visible areas are polished to a mirror finish, then passivate each part for additional protectionThick steel sidewalls withstand continual stress and hose flexingFaster, Simpler Installation:Each Thru-Hull is available with a new silicone gasketA channel under the flange holds a bead of sealant, making it easier to apply a trouble-free sealAll models have wrench flats or an end notch to hold as a gripping surface; one installer can tighten all connections from inside the hullThe barbed tail ends provide plenty of room to hold multiple clampsStainless Steel Straight Thru-Hulls, BarbedShort Thread is a more compact size, which allows installation near corners and in confined areasSpecifications:Hose size: inch 1'' inner diameterFlange Diameter: inch 2-1/4''Thread O.D. outside diameter: inch 1-3/8'' Thread Length: inch 1-1/8''Barb Length: inch 1''Total Length: inch 2-1/2''Install Hole Saw Size: inch 1-1/2'' Thread NPSM: inch 1''Max Hull Thickness: inch 5/8''*Stainless Steel Thru-Hull Connectors are designed for installation above the water line only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.