Stainless Steel Thru-Hull Short Straight Barbed, 3/4 in. Inner Diameter

  • Mfr # 66541-3
  • Zoro # G810633600
product price: 
$
27.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66541-3
Zoro #
G810633600
UPC #
22697665416
Country of Origin
Thailand

Description

Stainless Steel Thru-Hull Short Straight Barbed - 3/4'' Inner Diameter Polish your image with these beautiful, durable stainless steel fittings. Why specify plastic parts when these fittings will last the life of the boat? Rugged Stainless Construction: Cast from certified Enhanced 316 Stainless Steel alloy for strength and lifetime corrosion-resistance All visible areas are polished to a mirror finish, then passivate each part for additional protection Thick steel sidewalls withstand continual stress and hose flexing Faster, Simpler Installation: Each Thru-Hull is available with a new silicone gasket A channel under the flange holds a bead of sealant, making it easier to apply a trouble-free seal All models have wrench flats or an end notch to hold as a gripping surface; one installer can tighten all connections from inside the hull The barbed tail ends provide plenty of room to hold multiple clamps Stainless Steel Straight Thru-Hulls, Barbed Short Thread is a more compact size, which allows installation near corners and in confined areas Specifications: Hose size: inch 3/4'' inner diameter Flange Diameter: inch 1-7/8'' Thread O.D. outside diameter: inch 1'' - Thread Length: inch 1'' Barb Length: inch 1'' Total Length: inch 2-1/2'' Install Hole Saw Size: inch 1-1/8'' - Thread NPSM: inch 3/4'' Max Hull Thickness: inch 5/8'' *Stainless Steel Thru-Hull Connectors are designed for installation above the water line only

Ratings & reviews